16 x 25 in. HVAC Media Air Cleaner
1000 Series 16 x 25 in. HVAC Media Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Offers equipment protection from dust buildup, reducing service calls
- Assured system performance through low static pressure
- Superior performance over one-inch filters - next to no bypass, longer filter life, traps more particles
- Ships with Clean Air MERV 11 filter
- Can be upgraded to Healthy Air MERV 13, MERV 13 + Carbon, or MERV 16 filter with simple filter change
- Minimal maintenance required - simply replace filter every 6-12 months
- Made of corrosion-resistant heavy gauge galvanized steel
- Proprietary door design and Self-Seal™ filter design virtually eliminates air bypass, delivering MERV performance as rated
- UL Listed air cleaners, UL Classified filters
- Load rated up to 400 lbs.
Specifications
- Brand Model Compatibility:
- 410, 413, 413CBN, 416
- CFM:
- 2000 ft3/min
- Collection:
- 1000 Series
- Depth:
- 30-1/16 in
- Filter Type:
- Pleated
- Height:
- 17-3/4 in
- Material:
- Galvanized Steel, Plastic
- Width:
- 6-3/4 in