1000 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Filters dust, pollen, and mold spores from the air in your home
- Protects your family’s respiratory health
- Helps maintain performance of heating and cooling systems
- Made in Wisconsin, USA
Specifications
- Air Cleaner Size:
- 16 in x 20 in
- Brand Model Compatibility:
- Research Products MERV 11
- CFM:
- 1200 ft3/min
- Collection:
- 1000 Series
- Depth:
- 22-1/16 in
- Height:
- 16 in
- Material:
- Metal
- Width:
- 6-3/4 in