This product requires certification to purchase.

You last purchased this on
 
AprilAire

1000 Series

  • Fast #
  • Part #RES1410
  • Item #4330064
  • Manufacturer Part #1410
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

1000 Series

  • Fast #
  • Part #RES1410
  • Item #4330064
  • Manufacturer Part #1410
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Filters dust, pollen, and mold spores from the air in your home
  • Protects your family’s respiratory health
  • Helps maintain performance of heating and cooling systems
  • Made in Wisconsin, USA
  • Requires Certification

Specifications

Air Cleaner Size:
16 in x 25 in
Brand Model Compatibility:
Research Products MERV 11
CFM:
2000 ft3/min
Collection:
1000 Series
Depth:
30-1/16 in
Height:
16 in
Material:
Metal
Width:
6-3/4 in