1000 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Filters dust, pollen, and mold spores from the air in your home
- Protects your family’s respiratory health
- Helps maintain performance of heating and cooling systems
- Made in Wisconsin, USA
- Ships with Clean Air MERV 11 filter
- Can use Healthy Home MERV 13 or Odor Reduction MERV 13 + Carbon filters with simple filter change
- Minimal maintenance required - simply replace filter annually
- Made of corrosion-resistant heavy gauge galvanized steel
- Proprietary door design and Self-Seal™ media virtually eliminates air bypass, delivering MERV performance as rated
- UL listed air cleaners, UL classified filters
Specifications
- Air Cleaner Size:
- 28 in x 31 in
- Brand Model Compatibility:
- 513, 513CBN, 516
- CFM:
- 3000 ft3/min
- Collection:
- 1000 Series
- Depth:
- 30-1/16 in
- Height:
- 28 in
- Material:
- Metal, Plastic
- Width:
- 6-3/4 in