115V Fresh Air Ventilator
115V Fresh Air Ventilator
Product Details
Product Details
- 5 year warranty
Specifications
- AMP:
- 0.6, 0.63
- CFM:
- 245 ft3/min
- Color Finish Name:
- Silver
- Depth:
- 13-1/25 in
- Energy Star Compliant:
- No
- Height:
- 6-3/5 in
- Installation Type:
- Vertical Mount
- Length:
- 13-2/5 in
- Material:
- Metal, Plastic
- Product Type:
- Backdraft Damper, Ventilator
- UL Listed:
- UL 705
- Volts:
- 115V
- Watts:
- 2.8 W
- Width:
- 13-1/10 in