This product requires certification to purchase.

12 in x 16 in Rectangular Bottom Mount Zone Damper

You last purchased this on
 
AprilAire

12 in x 16 in Rectangular Bottom Mount Zone Damper

  • Fast #
  • Part #R6835
  • Item #5120048
  • Manufacturer Part #6835
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

12 in x 16 in Rectangular Bottom Mount Zone Damper

  • Fast #
  • Part #R6835
  • Item #5120048
  • Manufacturer Part #6835
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

Brand Model Compatibility:
Model 6504
Coating:
Galvanized
Gauge (metal):
24 ga
Height:
16 in
Installation Type:
Bottom Mount
Material:
Metal, Steel
Shape:
Rectangular
Size:
12 in x 16 in
Vent Duct Shape:
Rectangular
Volts:
24V
Watts:
6 W
Width:
12 in