This product requires certification to purchase.

12 in x 16 in Rectangular Side Mount Zone Damper

You last purchased this on
 
AprilAire

12 in x 16 in Rectangular Side Mount Zone Damper

Brand image
You last purchased this on
 
AprilAire

12 in x 16 in Rectangular Side Mount Zone Damper

  • Fast #
  • Part #R6745
  • Item #5120051
  • Manufacturer Part #6745
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

Brand Model Compatibility:
Model 6504
Coating:
Galvanized
Gauge (metal):
24 ga
Height:
16 in
Installation Type:
Side Mount
Material:
Metal, Steel
Shape:
Rectangular
Size:
12 in x 16 in
Vent Duct Shape:
Rectangular
Volts:
24V
Watts:
6 W
Width:
12 in



Call for Pricing
Call for Pricing