This product requires certification to purchase.

16 in. Bottom Mount Rectangle Damper

You last purchased this on
 
AprilAire

16 in. Bottom Mount Rectangle Damper

  • Fast #
  • Part #R6823
  • Item #1609473
  • Manufacturer Part #6823
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

16 in. Bottom Mount Rectangle Damper

  • Fast #
  • Part #R6823
  • Item #1609473
  • Manufacturer Part #6823
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Parts warranty: 5 years
  • Requires Certification

Specifications

Coating:
Galvanized
Damper Type:
Zone Dampers
Gauge (metal):
24 ga
Height:
12 in
Installation Type:
Bottom Mount
Material:
Steel
Shape:
Rectangular
Size:
10 in x 12 in
Volts:
24V
Watts:
6 W
Width:
10 in