16 in. Bottom Mount Rectangle Damper
16 in. Bottom Mount Rectangle Damper
Frequently Purchased Together
Product Details
Product Details
- Parts Warranty: 5 Years
Specifications
- Brand Model Compatibility:
- Model 6504
- Coating:
- Galvanized
- Damper Type:
- Zone Dampers
- Gauge (metal):
- 24 ga
- Height:
- 20 in
- Installation Type:
- Bottom Mount
- Material:
- Metal, Steel
- Shape:
- Rectangular
- Size:
- 10 in x 20 in
- Volts:
- 24V
- Watts:
- 6 W
- Width:
- 10 in