16 x 25 in. MEDI Upgrade Kit Merv 13
16 x 25 in. MEDI Upgrade Kit Merv 13
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Aprilaire 613 Filters are designed for 16"x25" Air Purifiers using the 4898 competitive upgrade kit rails.
- MERV 13 Rating
- Made in Wisconsin, USA
Documents
Specifications
- Brand Model Compatibility:
- Models 1625FG11 & 1625FG13
- Depth:
- 17-63/100 in
- Height:
- 27-22/25 in
- IAPMO Listed:
- No
- Material:
- Synthetic Fiber
- Origin:
- Domestic
- Product Type:
- Replacement Media
- UL Listed:
- No
- Width:
- 10 in