This product requires certification to purchase.

16 x 25 x 1 in. Air Filter Metal

AprilAire

16 x 25 x 1 in. Air Filter Metal

  • Fast #
  • Part #R9803
  • Item #3411088
  • Manufacturer Part #9803
4.2 out of 5 Customer Rating
Brand image
AprilAire

16 x 25 x 1 in. Air Filter Metal

  • Fast #
  • Part #R9803
  • Item #3411088
  • Manufacturer Part #9803
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Washable
  • Requires Certification

Documents


Specifications

Depth:
15-5/8 in
Height:
25 in
Material:
Metal
Origin:
Domestic
Product Type:
Filter
Size:
16 in x 25 in x 1 in
UPC:
686720980305
Width:
16 in