This product requires certification to purchase.

16 x 25 x 7 in. Air Filter Metal and Plastic MERV 10

You last purchased this on
 
AprilAire

16 x 25 x 7 in. Air Filter Metal and Plastic MERV 10

  • Fast #
  • Part #R2410ED
  • Item #7784793
  • Manufacturer Part #2410ED
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

16 x 25 x 7 in. Air Filter Metal and Plastic MERV 10

  • Fast #
  • Part #R2410ED
  • Item #7784793
  • Manufacturer Part #2410ED
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High efficiency media air cleaner
  • Designed for installation with any type forced air heating and cooling system
  • Merv 13 rating
  • Requires Certification

Specifications

Depth:
7 in
Disposable:
No
Height:
25 in
IAPMO Listed:
No
MERV Rating:
10
Material:
Metal, Plastic
Product Type:
Air Cleaner
Size:
16 in x 25 in x 7 in
Width:
16 in