Easy Installation Air Cleaner
1610 Easy Installation Air Cleaner
Frequently Purchased Together
Product Details
Product Details
- Filters dust, pollen, and mold spores from the air in your home
- Protects your family’s respiratory health
- Helps maintain performance of heating and cooling systems
- Made in Wisconsin, USA
Specifications
- Air Cleaner Size:
- 17-13/16 in x 30-3/32 in
- Brand Model Compatibility:
- 413, 410
- CFM:
- 2000 ft3/min
- Collection:
- 1610
- Depth:
- 30-3/32 in
- Height:
- 17-13/16 in
- Material:
- Metal, Plastic
- Width:
- 15-11/16 in