This product requires certification to purchase.

2-Zone 1-Stage Control Panel

You last purchased this on
 
AprilAire

2-Zone 1-Stage Control Panel

  • Fast #
  • Part #R6202
  • Item #305879
  • Manufacturer Part #6202
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

2-Zone 1-Stage Control Panel

  • Fast #
  • Part #R6202
  • Item #305879
  • Manufacturer Part #6202
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Delivers conditioned air only where you need it, when you need it, allowing you to customize your comfort while saving you money on energy costs
  • Requires Certification

Specifications

AMP:
3
Depth:
11-3/4 in
Height:
8-63/100 in
Material:
Plastic, Metal
Volts:
18V - 30V
Watts:
40 W
Width:
9-33/50 in
Zones:
2