20 x 20 x 4/14 in. Air Filter
20 x 20 x 4/14 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This genuine replacement air filter was designed and manufactured in the USA by AprilAire the leader in indoor air quality solutions
- Vacuum and dust less often by preventing airborne particles from settling on your furniture and flooring
- Better performance thanks to the patented AprilAire self-seal technology which minimizes the amount of air bypassing the filter
- Easy as 1-2-3 to install in the unique AprilAire interlock rail system, unpack, slide in, close the door, done
- Worry-free we stand behind the performance of our air filters with our 10 year clean-coil commitment
- Proud partner of American Lung Association in support of its mission to save lives by improving lung health and preventing lung disease
Specifications
- Brand Model Compatibility:
- 2310, 3310, 4300, 1310
- Depth:
- 4 in
- Disposable:
- No
- Filter Type:
- Media
- Height:
- 20 in
- MERV Rating:
- 11
- Material:
- Synthetic Fiber
- Origin:
- Domestic
- Product Type:
- Air Filter
- Size:
- 20 in x 20 in x 4 in
- Width:
- 20 in