20 x 25 x 4-1/4 in. MERV 11 Disposable Media Air Filter
20 x 25 x 4-1/4 in. MERV 11 Disposable Media Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Buy with confidence, this genuine replacement air filter was designed and manufactured in the USA by AprilAire, the leader in indoor air quality solutions
- Vacuum and dust less often by preventing airborne particles from settling on your furniture and flooring, this filter removes airborne particles as they pass through the filter
- Better performance, thanks to the patented AprilAire Self-Seal Technology which minimizes the amount of air bypassing the filter
- Easy as 1-2-3 to install in the unique AprilAire interlock rail system, unpack, slide in, close the door, done
- Worry-free, we stand behind the performance of our air filters with our 10 Year clean-coil commitment
- Proud partner of American Lung Association in support of its mission to save lives by improving lung health and preventing lung disease
- Healthy Air App compatible, unlock the full potential of your AprilAire whole-house air purifier with the AprilAire Healthy Air App
Documents
Specifications
- Depth:
- 4-1/20 in
- Disposable:
- Yes
- Filter Type:
- Media
- Height:
- 22-19/20 in
- IAPMO Listed:
- No
- MERV Rating:
- 11
- Material:
- Synthetic Fiber
- Origin:
- Domestic
- Product Type:
- Air Filter
- Size:
- 20 in x 25 in x 4 in
- UPC:
- 686720009105
- Width:
- 21-19/20 in