2000 cfm Air Cleaner
2000 cfm Air Cleaner
Frequently Purchased Together
Product Details
Product Details
- Filters dust, pollen, and mold spores from the air in your home
- Protects your family’s respiratory health
- Helps maintain performance of heating and cooling systems
- Made in Wisconsin, USA
Specifications
- Air Cleaner Size:
- 22-1/8 in x 27-3/8 in
- Brand Model Compatibility:
- 213, 210
- CFM:
- 2000 ft3/min
- Depth:
- 27-3/8 in
- Height:
- 22-1/8 in
- Material:
- Metal, Plastic
- Width:
- 15-11/16 in