20 x 20 in. Media Cleaner PRVT LBL OLIVER
2000 Series 20 x 20 in. Media Cleaner PRVT LBL OLIVER
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Offers equipment protection from dust buildup, reducing service calls
- Assure system performance pressure through low static
- Superior performance over one-inch filters - next to no bypass, longer filter life, traps more particles
- Ships with Healthy Air MERV 13 filter and can use Healthy Air MERV 11 filter with simple filter change
- Minimal maintenance required - simply replace filter every 6-12 months
- Made of corrosion-resistant heavy gauge prepainted steel
- Proprietary door design and Self-Seal™ filter design virtually eliminates air bypass, delivering MERV performance as rated
- UL Listed air cleaners, UL Classified filters
- Load rated up to 400 lbs.
- 5-year warranty on cabinet from date of installation
Specifications
- Brand Model Compatibility:
- 313, 310
- CFM:
- 1200 ft3/min
- Collection:
- 2000 Series
- Depth:
- 22-1/16 in
- Filter Type:
- Pleated
- Height:
- 20-3/8 in
- Material:
- Galvanized Steel, Plastic
- Width:
- 6-3/4 in