Media Air Cleaner
2000 Series Media Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High efficiency media air cleaner
- Designed for installation with any type forced air heating and cooling system
- Merv 13 rating
Specifications
- Air Cleaner Size:
- 16 in x 25 in
- Brand Model Compatibility:
- Part No. 413, 416, 413CBN, 410
- CFM:
- 2000 ft3/min
- Collection:
- 2000 Series
- Depth:
- 19-19/25 in
- Height:
- 16 in
- Material:
- Metal, Plastic
- Width:
- 25 in