This product requires certification to purchase.

Media Air Cleaner

You last purchased this on
 
AprilAire

2000 Series Media Air Cleaner

  • Fast #
  • Part #R2416
  • Item #7717367
  • Manufacturer Part #2416
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

2000 Series Media Air Cleaner

  • Fast #
  • Part #R2416
  • Item #7717367
  • Manufacturer Part #2416
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High efficiency media air cleaner
  • 5 yr Warranty
  • Requires Certification

Specifications

Air Cleaner Size:
16 in x 25 in
Brand Model Compatibility:
413, 416, 413CBN and 411
Collection:
2000 Series
Depth:
30-1/16 in
Height:
25 in
Material:
Metal, Plastic
Width:
16 in