This product requires certification to purchase.

24 V Current Sensing Relay

You last purchased this on
 
AprilAire

24 V Current Sensing Relay

  • Fast #
  • Part #R50
  • Item #149218
  • Manufacturer Part #50
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

24 V Current Sensing Relay

  • Fast #
  • Part #R50
  • Item #149218
  • Manufacturer Part #50
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used to turn any humidifier on when indoor blower of air handler is energized
  • Designed to be installed in series with a 24V circuit
  • Requires Certification

Documents


Specifications

AMP:
0.4
Application:
Residential
Brand Model Compatibility:
550, 550A, 558, 560, 560A, 568
Color Finish Name:
Black, Yellow
Depth:
2-3/4 in
Height:
1-7/16 in
Material:
Plastic
Power Source:
Electric
Product Type:
Relay
Temperature Range:
40 to 104 Deg F
Time Delay:
No
UL Listed:
No
Volts:
24V
Watts:
12 W
Width:
2-3/4 in