This product requires certification to purchase.

10 in. x 24 in. Rectangular Side Mount Zone Damper

You last purchased this on
 
AprilAire

10 in. x 24 in. Rectangular Side Mount Zone Damper

  • Fast #
  • Part #R6739
  • Item #3411109
  • Manufacturer Part #6739
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

10 in. x 24 in. Rectangular Side Mount Zone Damper

  • Fast #
  • Part #R6739
  • Item #3411109
  • Manufacturer Part #6739
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Parts warranty: 5 years
  • Requires Certification

Specifications

Brand Model Compatibility:
Model 6504
Coating:
Galvanized
Damper Type:
Zone Dampers
Gauge (metal):
24 ga
Height:
24 in
Installation Type:
Side Mount
Material:
Metal, Steel
Shape:
Rectangular
Size:
10 in x 24 in
Volts:
24V
Watts:
6 W
Width:
10 in