24 x 24 x 6 in. MERV 10 Pleated Air Filter
24 x 24 x 6 in. MERV 10 Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 11 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement filter media for your Spacegard or Aprilaire 2200 or 2250 high efficiency air cleaner
- Rated at MERV 10 based upon 1200 CFM
- Should there be special conditions like shedding pets, being located near a farm, or other dusty environments, or a commercial application, the filter media will need to be replaced more often
Documents
Specifications
- Brand Model Compatibility:
- 2200, 2250
- Depth:
- 6 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 24 in
- IAPMO Listed:
- No
- MERV Rating:
- 10
- Material:
- Fiberglass
- Origin:
- Domestic
- Product Type:
- Air Filter
- Size:
- 24 in x 24 in x 6 in
- Width:
- 24 in