24V Solenoid Valve Brass
24V Solenoid Valve Brass
-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes inlet and outlet fittings
- Includes 4004 strainer screen, installed factory
- Genuine AprilAire humidifier replacement part
- Ensures that the right amount of humidity is delivered into your home
- Controls how much moisture enters your humidifier, making it possible to maintain proper humidity levels throughout your home
Documents
Specifications
- Brand Model Compatibility:
- 220, 224, 225, 400, 400A, 400K, 400M, 400MK, 400MZ, 400Z, 400KZ, 400MKZ, 440, 500, 500A, 500K, 500M, 500MK, 500MZ, 500Z, 500KZ, 500MKZ, 550, 550A, 558, 560, 560A, 568, 600, 600A, 600K, 600M, 600MK, 600MZ, 600Z, 600KZ, 600MKZ, 700, 700A, 700M, 700MZ, 700Z, 700KZ, 700MKZ, 760, 760A, 768
- Color Finish Name:
- Silver, Gold, Yellow
- Depth:
- 2-5/8 in
- Height:
- 1-7/8 in
- Material:
- Copper, Metal
- Product Type:
- Solenoid Valve
- Volts:
- 24V
- Watts:
- 2.3 W
- Width:
- 1-5/8 in