This product requires certification to purchase.

2750 RPM 120V Fan Motor

You last purchased this on
 
AprilAire

2750 RPM 120V Fan Motor

  • Fast #
  • Part #R5467
  • Item #7542367
  • Manufacturer Part #5467
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

2750 RPM 120V Fan Motor

  • Fast #
  • Part #R5467
  • Item #7542367
  • Manufacturer Part #5467
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Used on Aprilaire Models 1850(F)(W), 1852 and 8192
  • Requires Certification

Documents


Specifications

AMP:
1.15
Brand Model Compatibility:
1850
Diameter:
11-37/100 in
Length:
12 in
Volts:
120V
Watts:
140 W