3-4 WIRE Thermostat Adapter PERF Temperature
3-4 WIRE Thermostat Adapter PERF Temperature
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Parts Warranty: 5 Years
Documents
Specifications
- AMP:
- 3.2
- CSA Certified:
- No
- Color Finish Name:
- Grey
- Depth:
- 4-3/4 in
- Height:
- 1-69/100 in
- Length:
- 1-69/100 in
- Product Type:
- Adapter
- Volts:
- 24VAC
- Width:
- 5-1/2 in