This product requires certification to purchase.

4-1/4 in. Automatic Digital Humidifier Control

You last purchased this on
 
AprilAire

4-1/4 in. Automatic Digital Humidifier Control

  • Fast #
  • Part #RES62
  • Item #4158209
  • Manufacturer Part #62
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

4-1/4 in. Automatic Digital Humidifier Control

  • Fast #
  • Part #RES62
  • Item #4158209
  • Manufacturer Part #62
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used on Aprilaire Humidifier Model 800
  • Controls humidity
  • Requires Certification

Specifications

AMP:
0.08
Brand Model Compatibility:
Model 800
Color Finish Name:
Almond
Depth:
4-1/4 in
Height:
4-1/4 in
Maximum Temperature:
120
Volts:
24VAC
Width:
5-15/16 in