4A Relay
4A Relay
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Used to turn any humidifier on when indoor blower of air handler is energized
Documents
Specifications
- AMP:
- 4
- Color Finish Name:
- Black, Yellow
- Depth:
- 2-3/4 in
- Height:
- 1 in
- Length:
- 2-3/4 in
- Material:
- Plastic
- Power Source:
- Electric
- Product Type:
- Relay
- Temperature Range:
- 40 to 104 Deg F
- Time Delay:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 1-7/16 in