5 x 27 x 4 in. MERV 16 Media Air Filter
5 x 27 x 4 in. MERV 16 Media Air Filter
Frequently Purchased Together
Product Details
Product Details
- Replacement Media for Aprilaire Models 1210/1620/2210/2216/3210/4200
- MERV 16 Rating
Documents
Specifications
- Brand Model Compatibility:
- 1210, 1620, 2210, 2216, 3210, 4200
- Depth:
- 4 in
- Disposable:
- No
- Filter Type:
- Media
- Height:
- 27 in
- IAPMO Listed:
- No
- MERV Rating:
- 16
- Material:
- Synthetic Fiber
- Origin:
- Domestic
- Product Type:
- Air Filter
- Size:
- 5 in x 27 in x 4 in
- Width:
- 5 in