This product requires certification to purchase.

6 in. Test Kit (Pack of 2)

You last purchased this on
 
AprilAire

6 in. Test Kit (Pack of 2)

  • Fast #
  • Part #RARNTK2
  • Item #9733732
  • Manufacturer Part #ARNTK2
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

6 in. Test Kit (Pack of 2)

  • Fast #
  • Part #RARNTK2
  • Item #9733732
  • Manufacturer Part #ARNTK2
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Instructions included
  • Reliable: A short-term radon test kit will give you accurate and reliable radon level readings in your home
  • Simple: Set up the test kit easily and simply inside your home
  • Test results can then be conveniently checked from any smartphone, tablet, or computer
  • Peace of mind: Proactively testing for radon is the only way to know the radon levels inside your home and provide peace of mind
  • Buy with confidence: AprilAire is the national leader in indoor air quality products, providing best-in-class solutions since 1954
  • Requires Certification

Specifications

Color Finish Name:
Blue
Depth:
6 in
Height:
1/10 in
Length:
6 in
Material:
Paper, Plastic
Product Type:
Test Kit
Size:
1/2 in x 8-3/4 in x 5 in
Width:
3 in