6 x 27 x 6 in. MERV 10 Pleated Air Filter
6 x 27 x 6 in. MERV 10 Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement filter media for your Spacegard or Aprilaire 2400 high efficiency air cleaner
- Item needs changed twice per year for heating and air conditioning, once per year for just heating
- Merv 10 rating
Documents
Specifications
- Brand Model Compatibility:
- Model 2400
- Depth:
- 6 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 27 in
- IAPMO Listed:
- No
- MERV Rating:
- 10
- Material:
- Fiberglass
- Origin:
- Domestic
- Product Type:
- Air Filter
- Size:
- 6 in x 27 in x 6 in
- Width:
- 6 in