This product requires certification to purchase.

6 x 30 x 4 in. MERV 11 Pleated Air Filter

You last purchased this on
 
AprilAire

6 x 30 x 4 in. MERV 11 Pleated Air Filter

  • Fast #
  • Part #RES510
  • Item #4704853
  • Manufacturer Part #510
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

6 x 30 x 4 in. MERV 11 Pleated Air Filter

  • Fast #
  • Part #RES510
  • Item #4704853
  • Manufacturer Part #510
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This genuine replacement air filter was designed and manufactured in the USA by AprilAire the leader in indoor air quality solutions
  • Vacuum and dust less often by preventing airborne particles from settling on your furniture and flooring
  • Better performance thanks to the patented AprilAire self-seal technology which minimizes the amount of air bypassing the filter
  • Easy as 1-2-3 to install in the unique AprilAire interlock rail system, unpack, slide in, close the door, done
  • Worry-free we stand behind the performance of our air filters with our 10 year clean-coil commitment
  • Proud partner of American Lung Association in support of its mission to save lives by improving lung health and preventing lung disease
  • Easy as 1-2-3 To Install in the unique April Aire Interlock Rail System. Unpack. Slide in. Close the door
  • Worry Free We stand behind the performance of our air filters with our 10-year Clean-Coil Commitment
  • Proud Partner of American Lung Association April Aire's mission is to enhance everyone’s health by improving the air in their homes
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
1510, 2516
Depth:
4 in
Disposable:
No
Filter Type:
Pleated
Height:
31 in
IAPMO Listed:
No
MERV Rating:
11
Material:
Synthetic Fiber
Origin:
Domestic
Product Type:
Air Filter
Size:
28 in x 31 in x 4 in
Width:
28 in