6100 Series
Frequently Purchased Together
Product Details
Product Details
- Compatible with the AprilAire Zoned Comfort Control system
- Dampers are designed to work in low pressure systems (less than 1.0” w.c.)
- Damper blade position will be controlled by an adjustable spring-tensioned regulator with damper blade position indicator
- Thumbscrew adjustable, no tools required
- No weighted arm means no obstructions to critical operation
- Orange indicator-easy to read from a distance
- Open and closed positions clearly indicated
- Simple, visual system check and troubleshooting
- Flexibility - Can be installed in any position
- Reliability - Rigorous testing on all components assures AprilAire exceeds industry standards for 15-year reliability
Specifications
- CFM:
- 1000 ft3/min
- Coating:
- Galvanized
- Collection:
- 6100 Series
- Damper Type:
- Barometric Bypass Dampers
- Diameter:
- 10 in
- Gauge (metal):
- 24 ga
- Height:
- 10-3/4 in
- Material:
- Metal, Steel
- Shape:
- Round
- Size:
- 10 in
- Volts:
- 24V
- Width:
- 12 in