7 x 16 x 18 in. MERV 11 Pleated Air Filter
7 x 16 x 18 in. MERV 11 Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement filter media for the Aprilaire Model 1110
- MERV 11 Rating
Documents
Specifications
- Brand Model Compatibility:
- Model 1110
- Depth:
- 18 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 16 in
- IAPMO Listed:
- No
- MERV Rating:
- 11
- Material:
- Synthetic Fiber
- Origin:
- Domestic
- Product Type:
- Air Filter
- Size:
- 7 in x 16 in x 18 in
- Width:
- 7 in