This product requires certification to purchase.

7 x 16 x 18 in. MERV 13 Disposable Pleated Air Filter

You last purchased this on
 
AprilAire

7 x 16 x 18 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #R113
  • Item #5148434
  • Manufacturer Part #113
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

7 x 16 x 18 in. MERV 13 Disposable Pleated Air Filter

  • Fast #
  • Part #R113
  • Item #5148434
  • Manufacturer Part #113
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement filter media for the Aprilaire Model 1110
  • MERV 13 Rating
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Model 1110
Depth:
18 in
Disposable:
Yes
Filter Type:
Pleated
Height:
16 in
IAPMO Listed:
No
MERV Rating:
13
Material:
Synthetic Fiber
Origin:
Domestic
Product Type:
Air Filter
Size:
7 in x 16 in x 18 in
Width:
7 in