21 gpd Fan-Powered Evaporative Humidifier - Manual Control
720 Series 21 gpd Fan-Powered Evaporative Humidifier - Manual Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HUMIDITY FOR HEALTH – Achieve balanced humidity in the home which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria, viruses, fungi, and dust mites
- INDUSTRY-LEADING CAPACITY – Delivers 21 gallons per day of humidification and balances humidity quicker than ever to satisfy larger homes
- 60% LESS WASTEWATER* – Built with superior sustainability in mind. The innovative recirculation valve recycles water to deliver 3X more water across the panel*, while simultaneously reducing wastewater *Compared to AprilAire 700 Humidifier
- ONE-PIECE HYDROCORE™ – The one-piece disposable HydroCore™ water panel cartridge quickly pops in and out for fast replacement and is made with recycled plastic. Annual maintenance is now easier than ever.
- MANUAL CONTROL – The included manual control is duct or wall mount compatible, provides a dry-contact closure and conveniently measures changes in humidity. It is the tried and true method of simple humidifier control.
- 2X MORE EVAPORATIVE EFFICIENCY** – The 720M Humidifier features a hybrid fan that maximizes even distribution of air across the panel for increased output and efficiency **On high speed vs. AprilAire 700 Humidifier
- REVERSIBLE DESIGN – Reconfigure the fan module to fit tight installs and optimize performance on any furnace configuration, including horizontal. Easily install with the fan on the left (standard configuration) or right (reconfigured).
- MINIMIZE CALLBACKS – Designed to reduce leaks plus a low fan option for reduced noise so you can minimize callbacks from your customers
- 3 DEGREE LEVEL TOLERANCE – The distribution tray allows installation to be up to 3 degrees out of level without leaks or performance reduction
- PART OF THE APRILAIRE HEALTHY AIR SYSTEM – The 720A Humidifier - The AprilAire Healthy Air System (additional components sold separately) combines fresh air ventilation, air filtration, humidity control, radon control, zoning and IAQ control, and UVC sanitization to address all aspects of Indoor Air Quality in the home.
Specifications
- AMP:
- 1.25
- Capacity:
- 21 gpd
- Collection:
- 720 Series
- Color Finish Name:
- Grey
- Depth:
- 10-1/2 in
- Height:
- 18 in
- Length:
- 10-1/2 in
- Material:
- Plastic
- Product Type:
- Evaporative Humidifier
- UL Listed:
- Yes
- Volts:
- 120VAC
- Width:
- 16-1/2 in