8 in. Kitchen Vent Kit with Damper
8 in. Kitchen Vent Kit with Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 5 year warranty
Specifications
- Brand Model Compatibility:
- Kitchen
- Diameter:
- 8 in
- Height:
- 11-1/2 in
- Length:
- 11-1/2 in
- Material:
- Metal, Steel
- Product Type:
- Kitchen Ventilation Kit
- Volts:
- 24V
- Watts:
- 10 W
- Width:
- 12 in