3H/2C Non-programmable Thermostat
This product has been replaced by
Manufacturer Part #S86NMU
8400 Series 3H/2C Non-programmable Thermostat
Product Details
Product Details
- Aprilaire non-programmable thermostat that can work with single or multi-stage, heat pump and hydronic systems
- LCD screed with temperature readout in Fahrenheit or Celsius
Specifications
- AMP:
- 2.5
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Collection:
- 8400 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 4-3/4 in
- Energy Star Compliant:
- No
- Height:
- 5-3/4 in
- Maximum Temperature:
- 120
- Origin:
- Domestic
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 3H/2C
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen:
- No
- Width:
- 5-3/4 in