3H/3C, 4H/2C Programmable Thermostat
8900 Series 3H/3C, 4H/2C Programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- 5 year warranty
Specifications
- AMP:
- 2.5
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Collection:
- 8900 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1-1/4 in
- Energy Star Compliant:
- No
- Height:
- 4-17/20 in
- Maximum Temperature:
- 120
- Origin:
- Domestic
- Power Source:
- Battery
- Programmability:
- Programmable
- Smart Home Enabled:
- Yes
- Stages:
- 3H/3C, 4H/2C
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 6 in
- Wireless Communication:
- Wi-Fi