This product requires certification to purchase.

Aluminum Humidifier Pad

You last purchased this on
 
AprilAire

Aluminum Humidifier Pad

Brand image
You last purchased this on
 
AprilAire

Aluminum Humidifier Pad

  • Fast #
  • Part #RES12
  • Item #154052
  • Manufacturer Part #12
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Aprilaire 12 Humidifier Pad
  • Genuine OEM Aprilaire #12 humidifier filter for your Aprilaire whole house humidifier
  • Aprilaire Models 440, 445, 445A, 112 & 224
  • PERFECT APRILAIRE FITWater panel dimensions: 14.75" H x 11.5" L x 1.75" W
  • FOR OPTIMAL PERFORMANCEreplace water panel humidifier filter annually
  • HUMIDITY FOR HEALTHAprilAire Humidifiers can help you maintain optimal humidity in your home of 40% – 60% which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria and viruses, fungi, and dust mites.
  • In addition, you’ll feel more comfortable while also preserving items in your home susceptible to damage from changing humidity or dry conditions
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
440, 445, 445A, 112, 224
Color Finish Name:
White
Depth:
11-1/2 in
Height:
14-3/4 in
Material:
Aluminum, Synthetic Fiber
Product Type:
Humidifier Pad
UL Listed:
No
Width:
1-3/4 in



Customers Also Bought
1–6 of 18 items
Part #R4223
Item #435943
4.7 out of 5 Customer Rating
Requires Certification
Part #R501
Item #1400877
3.4 out of 5 Customer Rating
Requires Certification
Part #R10
Item #154051
4.5 out of 5 Customer Rating
Requires Certification
Part #R113
Item #5148434
5 out of 5 Customer Rating
Requires Certification
Part #RES4231
Item #152975
5 out of 5 Customer Rating
Requires Certification
Part #R35
Item #178806
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R4335
Item #3078945
3.3 out of 5 Customer Rating
Requires Certification
Part #RES80
Item #4143119
5 out of 5 Customer Rating
Requires Certification
Part #R400M
Item #3880294
4.1 out of 5 Customer Rating
Requires Certification
Part #R4010
Item #152976
3.9 out of 5 Customer Rating
Requires Certification
Part #R4839
Item #5169699
3.2 out of 5 Customer Rating
Requires Certification
Part #R500M
Item #3441091
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing