2-1/2 in. Plastic Feed Tube
Aprilaire® 2-1/2 in. Plastic Feed Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Connects solenoid valve to water distribution tray
- Includes tube, orifice, strainer, ferule, and compression nut
Specifications
- Brand Model Compatibility:
- Model 600
- Collection:
- Aprilaire®
- Color Finish Name:
- Grey
- Depth:
- 11 in
- Height:
- 2-1/2 in
- Length:
- 11 in
- Material:
- Metal
- Product Type:
- Feed Tube
- Width:
- 8-1/2 in