Condensate Pump
Condensate Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used on Aprilaire Models 800, 865, 866, 1700(FS), 1710(A), 1720, 1750(A) and 1770(A)
Specifications
- Brand Model Compatibility:
- Models 800, 865, 866, 1700(FS), 1710(A), 1720, 1750(A) and 1770(A)
- Color Finish Name:
- Black, Red
- Height:
- 5-1/2 in
- Length:
- 8-3/4 in
- Width:
- 6-3/4 in