Damper Assembly
Damper Assembly
Frequently Purchased Together
Product Details
Product Details
- Parts warranty: 5 years
Specifications
- AMP:
- 0.5
- Damper Type:
- Zone Dampers
- Gauge (metal):
- 24 ga
- Height:
- 8 in
- Installation Type:
- Side Mount
- Material:
- Steel
- Shape:
- Rectangular
- Size:
- 8 in x 8 in
- Volts:
- 24V
- Watts:
- 6 W
- Width:
- 8 in