Dial Ventilation Control for Research Products Aprilaire Model 8126A Ventilation Control System
This product has been replaced by
Manufacturer Part #8120X
Dial Ventilation Control for Research Products Aprilaire Model 8126A Ventilation Control System
Product Details
Product Details
- 5 year warranty
Specifications
- Brand Model Compatibility:
- Research Products Aprilaire Model 8126A Ventilation Control System
- Color Finish Name:
- Grey
- Depth:
- 1-59/100 in
- Diameter:
- 5/8 in
- Energy Star Compliant:
- No
- Gauge (metal):
- 24 ga
- Height:
- 3-3/5 in
- Length:
- 3-3/5 in
- Material:
- Plastic
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 4-11/100 in