Duct Mount Remote Temperature Sensor
Duct Mount Remote Temperature Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for outdoor or duct installation
- Bracket can be removed to allow probe to be installed in radiant flow applications
- Compatible with both residential or light commercial applications
- Probe measures 1/4 in Dia x 1-3/4 in L
- Bracket measures 3/4 in x 3/4 in
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- S86NMU, S86NMUPR, S86WMUPR, 400KZ, 400MKZ, 500KZ, 500MKZ, 60, 600KZ, 600MKZ, 62, 6202, 6203, 6302, 6303
- Color:
- Grey
- Depth:
- 8-22/25 in
- FM Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Length:
- 1-3/4 in
- NSF Certified:
- No
- Origin:
- Domestic
- Thermostat Sensor Type:
- Outdoor
- UL Listed:
- No
- Width:
- 3/4 in