130 ppd Whole-House Mobile Dehumidifier with Casters
E-Series 130 ppd Whole-House Mobile Dehumidifier with Casters
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Built in digital control with display
- 5 year warranty
Specifications
- AMP:
- 8.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 310 ft3/min
- Collection:
- E-Series
- Color Finish Name:
- Grey
- Control Type:
- Digital
- Decibel Rating (dB):
- 50 dB
- Diameter:
- 10 in
- Duct Size:
- 10 in
- Energy Star Most Efficient:
- Yes
- Filter Size:
- 14 in x 19 in x 1 in
- Height:
- 18-3/4 in
- Installation Type:
- Freestanding
- Length:
- 30 in
- MERV Rating:
- 8
- Moisture Removal:
- 130
- Proposition 65:
- See Prop 65 Letter for chemical names and link to government site
- Refrigerant:
- R-410A
- Volts:
- 120V
- Watts:
- 2.9 kW
- Width:
- 19-1/2 in