This product requires certification to purchase.

You last purchased this on
 
AprilAire

E-Series

  • Fast #
  • Part #RE070
  • Item #9434054
  • Manufacturer Part #E070
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

E-Series

  • Fast #
  • Part #RE070
  • Item #9434054
  • Manufacturer Part #E070
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Designed specifically for Basement or Crawlspace
  • Washable MERV 8 filter
  • 5 year warranty
  • Built in digital control with display
  • Requires Certification

Specifications

AMP:
5.8
CEC Compliant:
For Sale in CA
CFM:
200 ft3/min
Collection:
E-Series
Color Finish Name:
Grey
Diameter:
8 in
Height:
12-1/2 in
Length:
25 in
Moisture Removal:
70
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
120V
Watts:
2.1 kW
Width:
12-1/2 in