E-Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For The Aprilaire Model 1830 is perfect for a wide range of applications including whole-home dehumidification and control of moisture in basements and crawl spaces
- Washable MERV 8 filter
- Removes up to 9 gallons (70 pints) of water per day
- No messy water tray to empty and simple to set up - just place a hose or place dehumidifier over a drain, level it, plug it in, set the target humidity, and you’re done
- Set it and forget it control automatically starts dehumidification when humidity above target is sensed
- The Aprilaire 1830 Dehumidifier is ideal for dehumidifying your basement or sealed crawl space removing up to 9 gallons (70 pints) of water per day
- For your convenience, the control panel can be mounted on the top or side of the unit so it is easy to access in any location
- The dehumidifier has a simple to use interactive display making set-up and use a breeze
- The Aprilaire 1830 is low maintenance with no messy trays to empty, and simple once a year filter cleaning or replacement
- Made in USA
Specifications
- AMP:
- 6.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 160 ft3/min
- Collection:
- E-Series
- Color Finish Name:
- Grey
- Diameter:
- 10 in
- Energy Star Most Efficient:
- Yes
- Height:
- 15-2/25 in
- Length:
- 15-2/25 in
- Moisture Removal:
- 70
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 1.91 kW
- Width:
- 13 in