This product requires certification to purchase.

You last purchased this on
 
AprilAire

E-Series

  • Fast #
  • Part #RE100
  • Item #9434063
  • Manufacturer Part #E100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AprilAire

E-Series

  • Fast #
  • Part #RE100
  • Item #9434063
  • Manufacturer Part #E100
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Washable MERV 8 Filter
  • Can be programed to circulate air which evens out relative humidity levels and temperature in the treated area
  • Removes up to 95 pints (11.9 Gallons) of water per day
  • No messy water tray to empty and simple to set up - just place a hose or place dehumidifier over a drain, level it, plug it in, set the target humidity, and you’re done
  • Set it and forget it control automatically starts dehumidification when humidity above target is sensed
  • Made in USA
  • Requires Certification

Specifications

AMP:
8
Brand Model Compatibility:
8190FF
CEC Compliant:
For Sale in CA
CFM:
265 ft3/min
Collection:
E-Series
Color Finish Name:
Grey
Diameter:
10 in
Energy Star Most Efficient:
Yes
Height:
15-2/25 in
Length:
26 in
Moisture Removal:
95
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
120V
Watts:
2.2 kW
Width:
13 in