E-Series
Frequently Purchased Together
Product Details
Product Details
- Washable MERV 8 Filter
- 5 year warranty
- Built in digital control with display
Specifications
- AMP:
- 6.9
- Brand Model Compatibility:
- 8190FF
- CEC Compliant:
- For Sale in CA
- CFM:
- 150 ft3/min
- Collection:
- E-Series
- Color Finish Name:
- Grey
- Diameter:
- 10 in
- Energy Star Most Efficient:
- Yes
- Height:
- 15 in
- Length:
- 26 in
- Moisture Removal:
- 100
- Volts:
- 120V
- Watts:
- 2.2 kW
- Width:
- 14 in